Beli proyektor nec di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Contrast Ratio: 16,000:1
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- Start-Up Period (s): Less than 7
- Warm-up Time (s): 30
- New Projector Projector (Proyektor)atribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Epson 3LCD Certified ProjectorDeskripsi:Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.atribut:
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- White Light Output (lm): 3600/2400 (Normal/Eco)
- Color Light Output (lm): 3600
- USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
- Contrast Ratio: 16000:1
- Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
- Epson Full HD 3LCD ProjectorDeskripsi:CO-FH01 adalah proyektor gaya hidup serbaguna Epson untuk bekerja dan bermain. Menampilkan resolusi Full HD dan kecerahan 3.000 lumen1, proyektor all-in-one ini memungkinkan Anda untuk memproyeksikan pengalaman layar lebar di rumah dan kantor dengan harga yang terjangkau. Bahkan di ruangan terang sekalipun, proyektor Full HD yang kuat namun terjangkau ini memberikan gambar berkualitas tinggi di mana pun dan kapan pun. Ini semua berkat teknologi 3LCD Epson yang menghasilkan output cahaya putih dan warna yang sama tingginya sebesar 3.000 lumen1. Perbesar ukuran layar dan benamkan diri Anda dalam film dan game favorit Anda dengan proyektor Full HD yang mampu menciptakan layar 391 inci yang mengesankan ini. Resolusi Full HDKualitas Gambar Menakjubkan hingga 391inch3000 lumen kecerahan Warna dan PutihSpeaker 5Watribut:
- Projection Technology: RGB liquid crystal shutter projection system
- LCD Size (inch): 0.62
- Native Resolution (pixel): Full HD (1080)
- USB type: A: 1 (for Wireless LAN, Firmware Update, Copy OSD Settings)
- Wired LAN: Null
- Color: White
- Color Brightness: 1500 lumens *1
- Color Light Output: 1500 lumens *1
- Color mode: Dynamic, Bright Cinema, Natural, Cinema, Adobe RGB, Digital Cinema, 3D Dynamic, 3D Cinema, Vivid, Presentation,Blackboard, sRGB
- Fan Noise (dB): 38/29 (Normal/Eco)
- Screen Size Projected Distance (inch): 34 to 391 [0.89 to 10.40m] (Zoom: Wide); 26 to 290 [0.91 to 10.41m] (Zoom: Tele); Standard size: 60 screen 1.58m
- Sound Output: 5W Monaural
- Voltage (V): 100-240 (AC ±10%, 50/60Hz)
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- Panasonic Compact and Lightweight LCD Laser ProjectorDeskripsi:The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.atribut:
- Resolution (pixels): 1920x1200
- ViewSonic Laser Projector (Proyektor)Deskripsi:Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
- NEC High Performance-Costt Effective Projectoratribut:
- Resolution: XGA
- Brightnes Lumen: 3500
- Dimensions (mm): 324x88x250
- Contrast Ratio: 10000:1
- Weight: 2.6Kg
- Epson Laser Projection TVDeskripsi:Go Epic!Enjoy an epic viewing experience virtually anywhere with the Epson EpiqVision Mini EF-11 Laser Projection TV. With a built-in high-quality speaker system, this all-in-one projector is the perfect way to watch all your favorite content. Simply connect your entertainment devices using the HDMI port and you’re ready to project your favorite content up to an epic 150" — no screen required.atribut:
- Lightsource Type: Laser Diode
- Sunlight Sabun Cuci Piring PouchDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- Brite Screen Manual Screen (Layar Proyeksi)Deskripsi:Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
Daftar Harga proyektor nec Terbaru October 2026
| NEC Portable Projector (Proyektor) | Rp12.999.900 |
| BenQ Proyektor | Rp6.199.900 |
| Epson Proyektor | Rp6.499.900 |
| Epson Projector 3 LCD | Rp7.999.900 |
| ViewSonic Business Projector (Proyektor) | Rp5.799.900 |
| New Projector Projector (Proyektor) | Rp3.499.900 |
| ibright Manual Screen (Layar Proyeksi) | Rp559.900 |
| Epson 3LCD Certified Projector | Rp7.999.900 |
| Epson Full HD 3LCD Projector | Rp9.399.900 |
| ibright Tripod Screen (Layar Proyeksi) | Rp779.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102373615-1.jpg)



/gjP104709595-1.jpg)
/miP103218810-1.jpg)
/q4P102114940-2.jpg)


/qsP102114964-2.jpg)



/g6P106189582-1.jpg)



/pqP102114926-2.jpg)
/P102114919-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)